Zoro Homepage

Emergency Three Sided Enclosure, Aluminum, Galvanized Steel, White

  • Mfr # 9035

  • Zoro # G2132087


product price: $4,766.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

For Use With
Shower, Shower with Eyewash
Material
Aluminum, Galvanized Steel
Color
White
Height
9 ft
Width
4 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9035
Zoro #
G2132087
UPC #
611970356600
Country of Origin
United States

Dimensions

Height
9 ft
Width
4 1/4 ft
Length
51 in
Depth
4 1/2 ft

Details

Item
Emergency Three Sided Enclosure
For Use With
Shower, Shower with Eyewash
Material
Aluminum, Galvanized Steel
Color
White
Compatible with Brand
Universal
Includes
Three-Sided Enclosure
Features
Can Be Used Indoors or Outdoor, Permanent or Temporary, Provides Shade and Privacy, UV Protected Signage for Improved On Site Safety, Wind Resistant
Accessory Type
Privacy Enclosure

Description

Emergency Three Sided Enclosure, Accessory Type Privacy Enclosure, Color White, Compatible with Brand Universal, Depth 4 1/2 ft, Height 9 ft, Width 4 1/4 ft, Features Can Be Used Indoors or Outdoor, Permanent or Temporary, Provides Shade and Privacy, UV Protected Signage for Improved On Site Safety, Wind Resistant, For Use With Shower, Shower with Eyewash, Includes Three-Sided Enclosure, Material Aluminum, Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.