Enclosed Walk-Through Shower with Eye/Face Wash, Floor Mount, Stainless Steel Pipe, 87 1/4 in H

  • Mfr # 8606SS

  • Zoro # G211188358


product price:  $12,498.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
87 1/4 in
Color
Silver
Mount Type
Floor Mounted
Environment
Corrosive
Shower Activation
Pull Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8606SS
Zoro #
G211188358
UPC #
611970363240
Country of Origin
Taiwan, Province of China

Dimensions

Height
87 1/4 in
Inlet Pipe Size
1 in
Shower Handle Length
19 3/4 in
Depth
36 3/4 in
Width
36.75 in
Outlet Pipe Size
4 in
Length
40.5 in

Details

Item
Enclosed Walk-Through Shower with Eye/Face Wash
Color
Silver
Mount Type
Floor Mounted
Environment
Corrosive
Shower Activation
Pull Handle
Pipe Material
Stainless Steel
Standards
ASME A112.18.1/CSA B125.1, ANSI/ISEA Z358.1
Includes
AXION® MSR eye/face wash ; AXION MSR hydrodynamic designed stainless steel showerhead;
Eyewash Activation
Pull Eyewash Bend
Includes Showerhead Shroud
No
Features
Axion® Eye/Face Wash Head; Axion® Shower Head; Corrosion Resistant; Flow Regulation; Fully Assembled; In-Line Strainer; System Certified; Upgraded Ball Valves
Includes Drench Hose
No
ADA Compliant
No
Installation Type
Portable
Inlet Connection Location
Bottom/Top
Assembly
Assembled
Inlet Pipe Gender
Female
Shower Spray Head Material
Stainless Steel
Inlet Pipe Thread Type
NPT
Bowl Style
No Bowl
Outlet Pipe Gender
Female
Mounting Style
Enclosed
Includes Foot Pedal
No
Outlet Pipe Thread Type
NPT
Barrier Free
No
Series
Axion
Valve Material
Stainless Steel
Coverage
Eyes and Face
Flow Rate
20 GPM
ANSI Compliant
ANSI Z358.1
Finish
Stainless Steel Satin

Description

Enclosed Walk-Through Shower with Eye/Face Wash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes and Face, Electrical Connection Type Not Applicable, Eyewash Bowl Material Not Applicable, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Applicable, Includes Inspection Tag, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.