Shop HAWS

Plumbed Eyewash, Wall Mount, Plumbed, 32 1/2 in H., 14 1/2 in W

  • Mfr # 7656WCSM
  • Zoro # G4377877

product price: 
$
2,334.99
/ea
Free Shipping & Returns

Key Features

Height
32 1/2 in
Width
14 1/2 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7656WCSM
Zoro #
G4377877
UPC #
611970348346
Country of Origin
United States
Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
Includes
Brass Pipe and Fittings, Front Access Maintenance Panel, Inspection Tag, Universal Identification Sign
Activation
Pull Down
Eyewash Bowl Material
Stainless Steel
Spray Head Material
Plastic
Standards
ANSI Z358.1
ANSI Compliant
Yes
Eyewash Covering
Yes
ADA Compliance
Yes
Fitting Material
Brass
Valve Material
Chrome
Pipe Material
Chrome-Plated Brass
Mounting Style
Semi-Recessed
Barrier Free
Yes
Includes Foot Pedal
No
Outlet Pipe Gender
Female
Hazardous Location Rating
Not Rated
Mount Type
Wall
Includes Drench Hose
No
Coverage
Eyes and Face
Assembly
Assembled
Inlet Pipe Gender
Male
Bowl Style
Covered
Spray Head Style
Covered
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
12 gpm
Series
Axion(R) MSR
ANSI Compliance
Supplemental Only
Minimum Flow Rate
10 gpm
Shower Activation
Pull Handle
ADA Compliant
Yes
Number of Spray Heads
1
Wire Color
Silver

Dimensions

Height
32 1/2 in
Width
14 1/2 in
Depth
14 1/2 in
Outlet Pipe Size
2 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
3/16 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Pull Down, Barrier Free Yes, Bowl Style Covered, Color Silver, Coverage Eyes and Face, Depth 14 1/2 in, Height 32 1/2 in, Width 14 1/2 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Brass Pipe and Fittings, Front Access Maintenance Panel, Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.