Eyewash Spray Head, Plastic, Yellow, For Use With, Eye/Face Wash Station
- Mfr # SP65
- Zoro # G4040407
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eye/Face Wash Station
Material
Plastic
Color
Yellow
Height
7 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP65
- Zoro #
- G4040407
- UPC #
- 611970378510
- Country of Origin
- Taiwan, Province of China
- Item
- Eyewash Spray Head
- For Use With
- Eye/Face Wash Station
- Material
- Plastic
- Color
- Yellow
- Compatible with Brand
- Haws
- Includes
- Integral 3.7 gpm Flow Control, Inverted Directional Flow With Laminar Flow, Yellow Plastic Pop-Off Dust Cover
- Features
- Compatible Mfr Part Number
- SP62, SP62FC, SP69, SP69FC
- Accessory Type
- Spray Head with Dust Cover
- Compatible with Series
- Haws
- Sub-Brand
- AXION
- Shell Material
- Plastic
- Compatible Series
- Haws
- Wire Color
- Yellow
- Compatible Product Type
- Eye/Face Wash Station
Dimensions
- Height
- 7 in
- Width
- 3 in
- Depth
- 5 in
- Fits Chest Size
Description
The HAWS - SP65 is an eyewash spray head for use with eye/face wash stations. It features an inverted directional flow with laminar eyewash streams with zero vertical velocity, features eyewash streams with even laminar flow for use with eye/face wash stations. It is intended for use with eye/face wash stations per applicable facility procedures. Configured to direct eyewash streams toward the nasal cavity area for rinse application, it is compatible with specified Haws eyewash models/part numbers: SP62, SP62FC, SP69, SP69FC.
Key Features:
- Accessory Type: Spray Head with Dust Cover
- Color: Yellow
- Compatible with Brand: Haws
- Compatible Mfr Part Numbers: SP62, SP62FC, SP69, SP69FC
- Compatible with Series: Haws
- Includes Integral 3.7 gpm Flow Control and Yellow Plastic Pop-Off Dust Cover
- Material: Plastic
- Dimensions: 7 in Height x 5 in Depth x 3 in Width
- Features Eyewash Streams with Zero Vertical Velocity and Even Laminar Flow (design specification)
- Designed for Eye/Face Wash Station Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.