Zoro Homepage

Plumbed Eyewash, Wall Mount, Plumbed, 11 in H., 14 3/4 in W

  • Mfr # 7360B-7460B

  • Zoro # G7450563


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
14 3/4 in
Color
Green
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7360B-7460B
Zoro #
G7450563
UPC #
611970347998
Country of Origin
United States

Dimensions

Height
11 in
Width
14 3/4 in
Depth
15 in
Head Dia.
2.25 in
Fitting Size
1/2 in NPT Female
Mount Hole Diameter
5/16 in
Inlet Pipe Size
1/2 in
Bowl Diameter
11 in
Outlet Pipe Size
1 1/4 in
Spray Head Diameter
2 1/4 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style Uncovered, Color Green, Coverage Eyes and Face, Depth 15 in, Height 11 in, Width 14 3/4 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Dust Cover, Inspection Tag, Universal Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.