Zoro Homepage

Eyewash, Deck Mount, 15 W, 11-1/2 D

  • Mfr # 7612

  • Zoro # G3991732


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Silver
Includes
Identification Sign and Inspection Tag, Pop Off Dust Cover
Width
15 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7612
Zoro #
G3991732
UPC #
611970347769
Country of Origin
United States

Dimensions

Width
15 in
Height
10 in
Depth
17 in
Fitting Size
1/2 in NPT Female
Head Dia.
2.25 in
Inlet Pipe Size
1/2 in
Mount Hole Diameter
7/8 in
Spray Head Diameter
2 1/4 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Swing Left, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 17 in, Height 10 in, Width 15 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Identification Sign and Inspection Tag, Pop Off Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Axion(R) MSR, Mount Type Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.