Zoro Homepage

Plumbed Eyewash, Faucet Mount, Plumbed, 2 in H., 3 1/2 in W

  • Mfr # 7620

  • Zoro # G4064365


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Width
3 1/2 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7620
Zoro #
G4064365
UPC #
611970347950
Country of Origin
United States

Dimensions

Height
2 in
Width
3 1/2 in
Head Dia.
3.5 in
Fitting Size
55/64 in-27 Female
Depth
3 1/2 in
Inlet Pipe Size
43/50 in
Spray Head Diameter
3 1/2 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Rotation of Eyewash, Barrier Free No, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 3 1/2 in, Height 2 in, Width 3 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 13/16 in-27 Male and 13/16 in-24 Female Adapters, 15/16 in-27 Male, Inspection Tag, Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 43/50 in, Inlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.