Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Head, Plastic, Green, For Use With, Mfr. No. 7601.37, 8901B, 8901RFK

  • Mfr # 0002974804.13

  • Zoro # G9462621


product price: $17.29
/ea

Key Features

For Use With
Mfr. No. 7601.37, 8901B, 8901RFK
Material
Plastic
Color
Green
Compatible with Brand
Haws
Type
Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0002974804.13
Zoro #
G9462621
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in

Details

Item
Eyewash Head
For Use With
Mfr. No. 7601.37, 8901B, 8901RFK
Material
Plastic
Color
Green
Compatible with Brand
Haws
Type
Eyewash
Features
ABS Green Plastic Eye/Face Wash Head with Integral Flip Top Dust Cover That Automatically Releases with Flow of Water (Less Flow Control). 1/4 in IPS
Accessory Type
Spray Head with Dust Cover
Thread Type
IPS
Compatible Mfr Part Number
7601.37, 8901B, 8901RFK
Compatible with Series
Haws

Description

Eyewash Head, Accessory Type Spray Head with Dust Cover, Color Green, Compatible Grainger Part Number 16D372, 16D414, 9EYV9, Compatible Mfr Part Number 7601.37, 8901B, 8901RFK, Compatible with Brand Haws, Compatible with Series Haws, Features ABS Green Plastic Eye/Face Wash Head with Integral Flip Top Dust Cover That Automatically Releases with Flow of Water (Less Flow Control). 1/4 in IPS, For Use With Mfr. No. 7601.37, 8901B, 8901RFK, Material Plastic, Thread Size 1/4 in, Thread Type IPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.