Eyewash Head, Use w/16D396, 16D394, 16D409
Mfr # SP65PD
Zoro # G1652001
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Yellow
Height
5 in
Width
3 in
Compatible with Brand
Haws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP65PD
Zoro #
G1652001
UPC #
611970378497
Country of Origin
United States
Dimensions
Height
5 in
Width
3 in
Depth
7 in
Details
Item
Eyewash Head
Material
Plastic
Color
Yellow
Compatible with Brand
Haws
Includes
Integral 4.2 gpm (15.9 L) Flow Control, Inverted Directional Flow With Laminar Flow, Yellow Plastic Pop-Off Dust Cover
Features
Compatible Mfr Part Number
7655WCC, 7656WCC, 8355WCC, 8356WCC
Accessory Type
Spray Head with Dust Cover
Compatible with Series
Haws
Description
Eyewash Head, Accessory Type Spray Head with Dust Cover, Color Yellow, Compatible Grainger Part Number 16D394, 16D396, 16D409, Compatible Mfr Part Number 7655WCC, 7656WCC, 8355WCC, 8356WCC, Compatible with Brand Haws, Compatible with Series Haws, Depth 7 in, Height 5 in, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.