Zoro Homepage

Faucet Bubbler

  • Mfr # 5010SS

  • Zoro # G2638872


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
3-3/8" H x 2.63" D x 1-1/4"dia.
Finish
Polished Stainless Steel
ADA Compliant
Yes
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5010SS
Zoro #
G2638872
UPC #
611970326771
Country of Origin
Taiwan, Province of China

Dimensions

Size
3-3/8" H x 2.63" D x 1-1/4"dia.
Overall Depth
2 5/8 in
Overall Height
3 3/8 in
Overall Width
2 in
Inlet Pipe Size
3/8 in

Details

Item
Faucet Bubbler
Material
Stainless Steel
Finish
Polished Stainless Steel
ADA Compliant
Yes
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875; ADA Compliant
For Use With
Haws Manufactures Drinking Fountains and Electric Water Coolers
Color
Silver
Corrosion Resistant
Yes
Environment
Indoor
Product Type
Drinking Fountain Bubbler
Actuation
Push Button
Inlet Connection Type
IPS
Features
Adjustable Stream Regulation and Shielded Sanitary Nozzle Design, Anti-Squirt Drinking Stream, Lead-Free

Description

SS Faucet Bubbler Hardware Not included, Product Type Drinking Fountain Bubbler, For Use With Haws Manufactures Drinking Fountains and Electric Water Coolers, Inlet Pipe Size 3/8 in, Actuation Push Button, Color Silver, Corrosion Resistant Yes, Environment Indoor, Features Adjustable Stream Regulation and Shielded Sanitary Nozzle Design, Anti-Squirt Drinking Stream, Lead-Free, Finish Polished, Material Stainless Steel, Mounting Location Deck, Overall Depth 2 5/8 in, Overall Height 3 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.