Zoro Homepage

Filtered Water Cooler w/ Bottle Filler

  • Mfr # 1212SF

  • Zoro # G5188103


product price: $2,419.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Length
34-1/16 in.
Material
Galvanized steel frame
Finish
Stainless Steel
Weight
102 lbs.
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212SF
Zoro #
G5188103
UPC #
611970318080
Country of Origin
United States

Dimensions

Length
34-1/16 in.
Height
40-3/4 in.
Width
18-3/4 in.

Details

Material
Galvanized steel frame
Finish
Stainless Steel
Weight
102 lbs.
Color
Stainless Steel

Description

Model 1212SF, filtered, stainless steel Hi-Lo wall-mount ADA water cooler with bottle filler features an electronic bubbler valve and push bar assembly, sensor operated bottle filler, and bubbler deactivation feature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.