Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Flange, Cast-Iron, Gray, 11" L

  • Mfr # SP75

  • Zoro # G2135334


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Color
Gray
Height
8 in
Width
11 in
Includes
1 1/4 in NPT Hot-Dipped Galvanized Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP75
Zoro #
G2135334
UPC #
611970379210
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Width
11 in
Length
11 in
Depth
11 in

Details

Item
Floor Flange
Material
Cast Iron
Color
Gray
Includes
1 1/4 in NPT Hot-Dipped Galvanized Tee
Standards
California Proposition 65
Features
Powder-Coated
Accessory Type
Floor Flange

Description

Floor Flange, Accessory Type Floor Flange, Color Gray, Depth 11 in, Features Powder-Coated, Height 8 in, Includes 1 1/4 in NPT Hot-Dipped Galvanized Tee, Material Cast Iron, Standards California Proposition 65, Width 11 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.