Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mounted Push Button Valve Assy

  • Mfr # 5874PBF

  • Zoro # G0656787


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Includes
Push Button Assembly, Spanner Wrench, Tubing
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Operating Pressure Range of 30 to 90 psi (2.1 to 6.2 bar), Push-Button Design for Front Access Stream Adjustment as Well as Cartridge and Strainer Access
Outlet Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5874PBF
Zoro #
G0656787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Pipe Size
1/4 in
Inlet Pipe Size
1/4 in

Details

Item
Valve
Material
Brass, Stainless Steel
Includes
Push Button Assembly, Spanner Wrench, Tubing
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Operating Pressure Range of 30 to 90 psi (2.1 to 6.2 bar), Push-Button Design for Front Access Stream Adjustment as Well as Cartridge and Strainer Access
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT

Description

Valve, Features Operating Pressure Range of 30 to 90 psi (2.1 to 6.2 bar), Push-Button Design for Front Access Stream Adjustment as Well as Cartridge and Strainer Access, Includes Push Button Assembly, Spanner Wrench, Tubing, Inlet Pipe Size 1/4 in, Inlet Pipe Thread Type NPT, Material Brass, Stainless Steel, Outlet Pipe Size 1/4 in, Outlet Pipe Thread Type NPT, Standards California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.