Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drinking Fountain, Silver, Satin, Sensor

  • Mfr # 1001HS

  • Zoro # G615093883


product price: $5,943.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
Stainless Steel
Color
Silver
Finish
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001HS
Zoro #
G615093883
UPC #
611970363608
Country of Origin
United States

Dimensions

Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
5/16 in
Overall Depth
18 5/8 in
Overall Height
28 3/8 in
Overall Width
19 5/8 in
Manufacturer Warranty Length
1 yr
Bottle Filler Width
12 in

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
Stainless Steel
Color
Silver
Finish
Stainless
Item
Drinking Fountain
Features
100% Lead Free Waterways, 24 Hours Purge of Water Line, Auto Purge Feature Automatically Cycles Once Every 24 Hours, Programable, Sensor Operated Bottle Filler
Vandal Resistant
Yes
Includes
Bottle Filler and Fountain, Interchangeable Filter and Strainer, Mounting Frame, Wall Mounted (In-Wall Frame Included)
Cold Water Capacity
3000 gal
Standards
ADA, California Health and Safety Code 116875 (AB 1953-2006), and 116876 (AB 100), CSA Certified, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Bubbler Material
Brass
Full Load Current
1 A
Environment
Indoor
Scratch Resistant
Yes
Maximum Flow Rate
1.1 gpm
Bubbler Finish
Chrome
Includes Water Filter
Yes
Basin Finish
Satin
Basin Material
Stainless Steel
Includes Back Panel
Yes
Housing Finish
Satin
Filter Status Indicator
Yes
Number of Mounting Holes
12
Housing Material
Stainless Steel
Antimicrobial
Yes

Description

Drinking Fountain


  • 3000 gallon (11356 L) capacity, Electronic Lifecycle Control filter cartridge and filter replacement indicator light to indicate when filter expires, from which solenoid will stop dispensing water to bottle filler.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • The bubbler head, push button, round bowl, drain strainer and bottom plate are locked in place, and the sensor resists scratching and water droplet fowling and features a timeout function discouraging unwanted vandal tampering.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.
  • The push-button activated valve offers the only all stainless steel valve body that is machined out of solid bar stock, is fully serviceable through the front of the push button assembly offering access to the water control cartridge and integral water supply strainer, and with front access to the water stream height adjustment for easy maintenance without having to remove the valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.