Zoro Homepage

Fountain w/Bottle Filler, 50 in H

  • Mfr # 1001HSA.8

  • Zoro # G715093905


product price: $9,008.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Voltage
115 V
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001HSA.8
Zoro #
G715093905
UPC #
611970363615
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Bottle Filler Width
12 in
Drain Outside Diameter
1 1/4 in
Overall Width
19 5/8 in
Mounting Hole Diameter
5/16 in
Overall Height
50 in
Overall Depth
18 5/8 in

Description

Drinking Fountain


  • 3000 gallon (11356 L) capacity, Electronic Lifecycle Control filter cartridge and filter replacement indicator light to indicate when filter expires, from which solenoid will stop dispensing water to bottle filler.
  • Energy saving feature allows unit to power off the refrigeration system after 2 hours of non-use. Unit will automatically start back up next time unit is used.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • The bubbler head, push button, round bowl, drain strainer and bottom plate are locked in place, and the sensor resists scratching and water droplet fowling and features a timeout function discouraging unwanted vandal tampering.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.
  • The push-button activated valve offers the only all stainless steel valve body that is machined out of solid bar stock, is fully serviceable through the front of the push button assembly offering access to the water control cartridge and integral water supply strainer, and with front access to the water stream height adjustment for easy maintenance without having to remove the valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.