This item is Discontinued.

Haws HawsÂ, , Lead Free Thermostatic Emergency Mixing Valve, 74 GPM TWBS.SHE

This item is Discontinued.

Haws

HawsÂ, , Lead Free Thermostatic Emergency Mixing Valve, 74 GPM (Discontinued)

Mfr # TWBS.SHE
Zoro # G805951702
UPC # 611970381114
Country of Origin United States
Category Mixing Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWBS.SHE
Zoro #
G805951702
UPC #
611970381114
Country of Origin
United States

Description

Haws lead free thermostatic emergency mixing valve, 74 gpm model twbs.she (patent pending) is a thermostatic mixing valve that mixes hot and cold water to supply tempered water to emergency eyewash fixtures requiring flow up to 74 gpm (280 l). Unit employs a paraffin filled thermostatic mixing element and a secondary high temperature limit valve to provide additional protection. Lowest internal pressure drop where supply pressure is low, and a high cold water bypass flow rate of 50 gpm (189 l). The improved lead-free brass design with a one piece casting uses internal check stops, over-sized valve seats, a shuttle design that eliminates valve sticking, and a funnel design to improve temperature control with better mixing at low flow rates. Lime and calcium resistant components are used throughout. The outlet temperature factory setting is 85 f (26 c). Maximum operating pressure: 125 psi (8.62 bar). Temperature adjustment range 60 - 90 f (16 - 35 c). Maximum inlet temperature: 180 f (82 c). Recommended inlet temperature: 140 f (60 c). Minimum inlet temperature: 120 f (49 c) inlet 1-1/4" npt(f). Outlet 1-1/4" npt(f).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.