Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Jacket, Nylon, Green, For Use With, Mfr. No. 7603

  • Mfr # 7603BL

  • Zoro # G2135298


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 7603
Material
Nylon
Color
Green
Standards
ANSI/ISEA Z358.1
Temp. Control
100 Degrees to -20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603BL
Zoro #
G2135298
UPC #
611970347615
Country of Origin
United States

Details

Item
Insulating Jacket
For Use With
Mfr. No. 7603
Material
Nylon
Color
Green
Standards
ANSI/ISEA Z358.1
Temp. Control
100 Degrees to -20 Degrees F
Voltage
120 V
Features
Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C))
Accessory Type
Heated Jacket ( 120 V )
Compatible Mfr Part Number
7603
Amps
1.38 A
Current
1.38 A

Description

Insulating Jacket, Accessory Type Heated Jacket, Color Green, For Use With Mfr. No. 7603, Material Nylon, Voltage 120 V, Amps 1.38 A, Compatible Mfr Part Number 7603, Current 1.38 A, Features Heated, Insulated Blanket Provides ANSI Compliant Tempered Potable Water in Operating Temperatures Down to -20 Degrees F (-30 Degrees C), Unit Will Stay Tempered in Non-Extreme Outdoor Conditions (Below 100 Degrees F (38 Degrees C)), Standards ANSI/ISEA Z358.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.