Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Jacket, Nylon, Green, For Use With, Mfr. No. 7603

  • Mfr # 7603BL240

  • Zoro # G3327504


product price: $2,405.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 7603
Material
Nylon
Color
Green
Standards
ANSI/ISEA Z358.1
Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603BL240
Zoro #
G3327504
UPC #
611970347622
Country of Origin
United States

Details

Item
Insulating Jacket
For Use With
Mfr. No. 7603
Material
Nylon
Color
Green
Standards
ANSI/ISEA Z358.1
Voltage
240 V AC
Temp. Control
100 Degrees to -20 Degrees F
Accessory Type
Heated Jacket ( 240 V AC )
Amps
0.64 A
Compatible Mfr Part Number
7603

Description

Insulating Jacket, Accessory Type Heated Jacket, Color Green, For Use With Mfr. No. 7603, Material Nylon, Voltage 240 V AC, Amps 0.64 A, Compatible Mfr Part Number 7603, Standards ANSI/ISEA Z358.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.