Lead-Free Bubbler Valve
Mfr # 5054LF
Zoro # G0656778
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Includes
Basin Shank, Locking Pins, Valve Mounting Hardware
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Lever Handle Operated Self-Closing Valve with Vandal-Resistant Locking Pins, Self-Regulating Flow Control Assembly, Slip-Joint Inlet
Depth
7 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5054LF
Zoro #
G0656778
UPC #
-
Country of Origin
New Zealand
Dimensions
Depth
7 3/4 in
Inlet Pipe Size
1/2 in
Details
Item
Bubbler Valve
Material
Brass
Includes
Basin Shank, Locking Pins, Valve Mounting Hardware
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Lever Handle Operated Self-Closing Valve with Vandal-Resistant Locking Pins, Self-Regulating Flow Control Assembly, Slip-Joint Inlet
Description
Bubbler Valve, Depth 7 3/4 in, Features Lever Handle Operated Self-Closing Valve with Vandal-Resistant Locking Pins, Self-Regulating Flow Control Assembly, Slip-Joint Inlet, Includes Basin Shank, Locking Pins, Valve Mounting Hardware, Inlet Pipe Size 1/2 in, Material Brass, Standards California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.