Zoro Homepage

Mounting Plate

  • Mfr # 6717

  • Zoro # G2639021


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
14-3/4" H x 36" W x Thickness: 3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6717
Zoro #
G2639021
UPC #
611970345253
Country of Origin
United States

Dimensions

Size
14-3/4" H x 36" W x Thickness: 3/16"

Details

Item
Mounting Plate
Material
Steel

Description

Drinking Fountain Mounting Plate,Wall

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.