Zoro Homepage

Mounting Plate

  • Mfr # MTG.3500

  • Zoro # G4730518


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Haws
Material
Stainless Steel; Zinc
Size
Stainless Steel Plate: 3/16"; Integrated Zin Plate: 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG.3500
Zoro #
G4730518
UPC #
611970367095
Country of Origin
United States

Dimensions

Size
Stainless Steel Plate: 3/16"; Integrated Zin Plate: 6"

Details

Item
Mounting Plate
Fits Brand
Haws
Material
Stainless Steel; Zinc

Description

Mounting Plate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.