Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, 10 3/4 in x 8 in, Mounting Holes

  • Mfr # SP178

  • Zoro # G9359461


product price: $25.35
/ea

Key Features

Sign Material
Plastic
Height
10 3/4 in
Width
8 in
Thickness
0.1 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP178
Zoro #
G9359461
UPC #
-
Country of Origin
United States

Dimensions

Height
10 3/4 in
Width
8 in
Thickness
0.1 in
Depth
8 in
Mounting Hole Dia.
0.15 in

Details

Item
Eyewash Safety Shower Sign
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Printed Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Legend Pictogram Description
Emergency Shower, Eye Wash
Graffiti Resistant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Number of Printed Sides
1
ANSI 969 Compliant
Yes
Sign Legend
Emergency Shower Symbol
Sign Header
No Header
Mounting Pattern
8 Center
Legend Pictogram ID
PFSD-68, PFSD-69
Product Type
Safety Eyewash Shower Sign

Description

Eyewash Safety Shower Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.