Plastic Shower Head
Mfr # SP829
Zoro # G3906086
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Green
Height
10 in
Width
7 in
Compatible with Brand
Haws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP829
Zoro #
G3906086
UPC #
611970380155
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Depth
10 in
Thread Size
1 in
Details
Item
Shower Head
Material
Plastic
Color
Green
Compatible with Brand
Haws
Standards
ANSI Z358.1
Features
Accessory Type
Shower Head
Thread Type
NPT
Compatible with Series
Haws
Compatible Mfr Part Number
8111FP
Description
Shower Head, Accessory Type Shower Head, Color Green, Compatible Grainger Part Number 16D399, 16D403, Compatible with Brand Haws, Compatible with Series Haws, Depth 10 in, Height 10 in, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.