Shop HAWS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Eyewash Cart with Tank
- Mfr # 9007
- Zoro # G623356338
product price:Â
$
494.99
/ea
Key Features
Material
Carbon Steel
Compatible with Brand
Haws
Height
60 2/3 in
Accessory Type
Portable Eyewash Cart with Tank
For Use With
Portable Eyewashes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9007
- Zoro #
- G623356338
- UPC #
- 611970320038
- Country of Origin
- China
- Material
- Carbon Steel
- Compatible with Brand
- Haws
- Accessory Type
- Portable Eyewash Cart with Tank
- For Use With
- Portable Eyewashes
- Series
- 9007
- Color
- Black
- Features
- Portable, Carbon Steel Frame and Integrated Catch Tank, (2) Locking Casters
- Standards
- ANSI, OSHA
- Item
- Portable Eyewash Cart with Tank
- Includes
- (4) Casters, Assembly Tools
- Compatible with Series
- 7500, 7501
- Compatible Mfr Part Number
- 7500, 7501
- Shell Material
- Carbon Steel
- Compatible Series
- 7500, 7501
- Wire Color
- Black
- Compatible Product Type
- Portable Eyewashes
- Traction Material
- Carbon Steel
Dimensions
- Height
- 60 2/3 in
- Depth
- 28 5/12 in
- Width
- 30 1/4 in
- Fits Chest Size
- Portable, Carbon Steel Frame and Integrated Catch Tank, (2) Locking Casters
Description
Portable Eyewash Cart with Tank, Accessory Type Portable Eyewash Cart with Tank, Color Black, Compatible Mfr Part Number 7500, 7501, Compatible with Brand Haws, Compatible with Series 7500, 7501, Depth 28 5/12 in, Features Portable, Carbon Steel Frame and Integrated Catch Tank, (2) Locking Casters, For Use With Portable Eyewashes, Height 60 2/3 in, Includes (4) Casters, Assembly Tools, Traction Material Carbon Steel, Series 9007, Standards ANSI, OSHA, Width 30 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.