Shop HAWS
See all product information
Create Account
Heat Sheild, Vinyl/Polyurethane/Nylon/Miscellaneous, White, For Use With, Portable Eyewash
- Mfr # 9126
- Zoro # G515938789
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Eyewash
Material
Vinyl/Polyurethane/Nylon/Miscellaneous
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9126
- Zoro #
- G515938789
- UPC #
- 611970363950
- Country of Origin
- United States
- Item
- Heat Sheild
- For Use With
- Portable Eyewash
- Material
- Vinyl/Polyurethane/Nylon/Miscellaneous
- Color
- White
Description
The HAWS - 9126 is a heat shield for use with portable eyewash units (as specified for the HAWS 9126 compatibility). It is constructed from a combination of vinyl, nylon, polyurethane, and miscellaneous materials, used as a barrier component.
Key Features:
- Color: White
- Compatible with: Portable Eyewash
- Material composition includes: Vinyl, Nylon, Polyurethane, Miscellaneous materials
- Product type: Heat Shield
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.