Portable Eyewash Stand
- Mfr # 9006
- Zoro # G523355417
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Height
55 11/12 in
Compatible Mfr Part Number
7500, 7501
Accessory Type
Portable Eyewash Stand
Compatible with Brand
Haws
Standards
ANSI, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9006
- Zoro #
- G523355417
- UPC #
- 611970320021
- Country of Origin
- China
- Compatible Mfr Part Number
- 7500, 7501
- Accessory Type
- Portable Eyewash Stand
- Compatible with Brand
- Haws
- Standards
- ANSI, OSHA
- Series
- 9006
- Includes
- Assembly Tools, Plastic Feet
- Material
- Carbon Steel
- Features
- Powder-Coated Carbon Steel, Corrosion-Resistant
- Compatible with Series
- 7500, 7501
- For Use With
- Portable Eyewashes
- Color
- Black
- Item
- Portable Eyewash Stand
- Shell Material
- Carbon Steel
- Compatible Series
- 7500, 7501
- Wire Color
- Black
- Compatible Product Type
- Portable Eyewashes
Dimensions
- Height
- 55 11/12 in
- Depth
- 23 1/6 in
- Width
- 29 in
- Fits Chest Size
- Powder-Coated Carbon Steel, Corrosion-Resistant
Description
Portable Eyewash Stand, Accessory Type Portable Eyewash Stand, Color Black, Compatible Mfr Part Number 7500, 7501, Compatible with Brand Haws, Compatible with Series 7500, 7501, Depth 23 1/6 in, Features Powder-Coated Carbon Steel, Corrosion-Resistant, For Use With Portable Eyewashes, Height 55 11/12 in, Includes Assembly Tools, Plastic Feet, Material Carbon Steel, Series 9006, Standards ANSI, OSHA, Width 29 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.