Pressurized Portable Eyewash, Pressurized, 15 gal Tank Capacity, Portable, 40 in H., 20 in W

  • Mfr # 7603T240

  • Zoro # G3327328


product price:  $3,881.99
/ea
Free Shipping & Returns

Key Features

Height
40 in
Width
20 in
Color
Green
Installation Type
Portable
Includes
240V NEMA 4 Heated, Insulated Blanket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603T240
Zoro #
G3327328
UPC #
611970347660
Country of Origin
United States

Dimensions

Height
40 in
Width
20 in
Head Dia.
1 in
Diameter
16 in
Spray Head Diameter
1 in

Details

Item
Pressurized Portable Eyewash
Color
Green
Installation Type
Portable
Includes
240V NEMA 4 Heated, Insulated Blanket
Activation
Push Plate
Tank Capacity
15 gal
Spray Head Material
ABS Plastic
Standards
ANSI/ISEA Z358.1, CSA Certified
Weight Empty
54 lb
Weight Full
180 lb
Covers
Fabric
Tank Material
Stainless Steel
Flow Rate
0.25 gpm
Pressure Port
Tire Filler and Pressure Relief
Ball Valve Type
1/2 in NPT Stainless Steel
NEMA Rating
4
Valve Material
Stainless Steel
Voltage
240 V AC
Amps
0.64 A
Portable Water Supply Type
Pressurized
Includes Drench Hose
No
Coverage
Eyes and Face
Media Type
Water Preservative
Minimum Flow Rate
0.25 gpm
Valve Features
Pressure Relief Valve, Tire-Type Air Fill Valve, Upgraded Ball Valve
Minimum Operating Temperature
-20 Degrees F
Environment
Freezing Temperatures
Electrical Connection Type
Plug-in
Included Media
Media Sold Separately
ANSI Compliance
Primary
Spray Head Style
Covered

Description

Pressurized Portable Eyewash, Color Green, Coverage Eyes and Face, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 240V NEMA 4 Heated, Insulated Blanket, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage 240 V AC, Environment Freezing Temperatures, Portable Water Supply Type Pressurized, Activation Push Plate, Amps 0.64 A, ANSI Compliance Primary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.