Zoro Homepage

Push Flag, Stainless Steel, Green, For Use With, Eyewash

  • Mfr # SP216

  • Zoro # G2135246


product price: $69.15
/ea

Key Features

For Use With
Eyewash
Material
Stainless Steel
Color
Green
Height
1 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP216
Zoro #
G2135246
UPC #
611970371108
Country of Origin
China

Dimensions

Height
1 in
Width
8 in
Length
9 in
Depth
9 in

Details

Item
Push Flag
For Use With
Eyewash
Material
Stainless Steel
Color
Green
Compatible with Brand
Haws
Includes
Horizontal Flag
Standards
California Proposition 65
Features
Graphics, Horizontal Use
Accessory Type
Push Handle
Compatible with Series
Haws

Description

Push Flag, Accessory Type Push Handle, Compatible with Brand Haws, Compatible with Series Haws, For Use With Eyewash, Includes Horizontal Flag, Color Green, Depth 9 in, Features Graphics, Horizontal Use, Height 1 in, Material Stainless Steel, Standards California Proposition 65, Width 8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.