Zoro Homepage

Sand Trap

  • Mfr # 6611

  • Zoro # G4730393


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty White Polypropylene Plastic; Cover: Polypropylene; Vandal-Resistant Screw: Stainless Steel; Anchoring Nuts: Cadmium Plated Steel; Gasket: Rubber; Collector Bucket: Plastic
Size
2-1/4" dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6611
Zoro #
G4730393
UPC #
611970344324
Country of Origin
United States

Dimensions

Size
2-1/4" dia.

Details

Item
Sand Trap
Material
Heavy-Duty White Polypropylene Plastic; Cover: Polypropylene; Vandal-Resistant Screw: Stainless Steel; Anchoring Nuts: Cadmium Plated Steel; Gasket: Rubber; Collector Bucket: Plastic

Description

In-Ground Sand Trap Drain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.