Shop HAWS

Emergency Mixing Valve, Brass, Yellow, For Use With, Single Eyewash

  • Mfr # 9201EW

  • Zoro # G3375257


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

For Use With
Single Eyewash
Material
Brass
Color
Yellow
Height
3 1/2 in
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9201EW
Zoro #
G3375257
UPC #
611970357775
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
1 5/8 in
Inlet Size
1/2 in NPT
Length
5 in
Depth
5 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2"

Details

Item
Emergency Mixing Valve
For Use With
Single Eyewash
Material
Brass
Color
Yellow
Compatible with Brand
Haws
Standards
ANSI Z358.1, ASSE 1071, CSA B125.3, CSA Certified
Temp. Control
Activates at 85 Degrees F
Features
Deposits Resistant, Flow Range of 1 to 10 gpm (37.9 L), Mixing Chamber, Shuttle Design
Flow Rate
10 gpm
Maximum Inlet Temperature
180 Degrees F
Accessory Type
Thermostatic Mixing Valve
Valve Features
Cold Water Bypass
Outlet Pipe Gender
Female
Maximum Flow Rate
10 gpm
Maximum Inlet Pressure
125 psi
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Minimum Water Output Temperature
60 Degrees F
Outlet Pipe Thread Type
NPT
Maximum Water Output Temperature
90 Degrees F
Sub-Brand
AXION

Description

The HAWS - 9201EW is an emergency mixing valve for installation with single eyewash stations. It features a thermostatic mixing valve that controls outlet water temperature within the specified range (60°F to 90°F) with a rating to activate at 85°F. The valve includes a cold water bypass and a mixing chamber with a shuttle design intended to control outlet flow and temperature within the specified ratings and includes features intended to reduce/minimize deposit accumulation. Constructed from brass, the valve is compatible with eyewash systems that use 1/2 in NPT female inlet/outlet connections and connects via 1/2 inch NPT female inlet and outlet piping.

Key Features:

  • Thermostatic mixing valve accessory type
  • Brass material construction
  • Yellow external color
  • Rated flow range: 1 to 10 gpm; maximum flow rate: 10 gpm
  • Rated maximum inlet pressure: 125 psi and rated maximum inlet temperature: 180°F
  • Rated outlet temperature: 60°F to 90°F, rated to activate at 85°F
  • Cold water bypass valve feature
  • Compact dimensions: 5 in length, 5 in depth, 3 1/2 in height, and 1 5/8 in width
  • Inlet and outlet pipe: 1/2 in NPT, female thread type
  • Features include deposit resistance, mixing chamber, and shuttle design
  • Is certified/claimed to meet ANSI Z358.1, ASSE 1071, and CSA B125.3 (per manufacturer documentation)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.