Shower and Eye/Face Wash, Steel Pipe, 91 15/16 in H, Green

  • Mfr # 8315CTFP.8

  • Zoro # G311165037


product price:  $4,852.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
91 15/16 in
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315CTFP.8
Zoro #
G311165037
UPC #
611970352015
Country of Origin
China

Dimensions

Height
91 15/16 in
Shower Spray Head Diameter
10 5/8 in
Inlet Pipe Size
1 1/4 in
Width
16 3/8 in
Depth
43 in
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1/2 in

Details

Item
Shower and Eye/Face Wash
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
Standards
CSA Certified to ANSI Z358.1
Includes
Drench Hose, Foot Treadle, Re-Circulation Loop, Thermal Actuator Bleed Valves
Eyewash Activation
Pull Handle
NEMA Rating
4
Voltage
120 V AC
Shower Handle Material
Plastic
Features
Electrical System and Pressurized Plumbing are Factory-Built and Tested, Reduced Packaging Size Allows for UPS Shipment with Greatly Lowered Chance for Shipping Mishaps, Unique 3-Way Valve Design Reduces the Amount of "Dead Leg" Water in the System Resulting in Less Opportunity for Legionella Growth
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Shower Spray Head Material
ABS Plastic
Minimum Flow Rate
4 gpm
ANSI Compliance
Primary
Coverage
Eyes and Face
Valve Features
Freeze Protection
Number of Eyewash Spray Heads
1
Eyewash Spray Head Material
ABS Plastic
Installation Type
Plumbed
Inlet Connection Location
Middle/Top
Hazardous Location Rating
Class I Division 2 Groups B, C, D
Minimum Operating Temperature
-30 Degrees F
Includes Drench Hose
Yes
Electrical Connection Type
Hardwired
Includes Showerhead Shroud
Yes
Series
AXION(R)
Maximum Flow Rate
20 gpm
Includes Foot Pedal
Yes
Amps
1.09 A
Inlet Pipe Gender
Female
Bowl Style
No Bowl
Barrier Free
Yes

Description

Combo shower eye face wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.