Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 91 15/16 in H, Green

  • Mfr # 8315CTFP

  • Zoro # G1872170


product price: $4,325.00
/ea
Free Shipping & Returns

Key Features

Height
91 15/16 in
Color
Green
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Static Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315CTFP
Zoro #
G1872170
UPC #
611970392127
Country of Origin
United States

Dimensions

Height
91 15/16 in
Shower Spray Head Diameter
10 5/8 in
Inlet Pipe Size
1 1/4 in
Fitting Size
1-1/4 NPT
Head Dia.
10 5/8 in
Depth
38 9/16 in
Mount Hole Diameter
3/8 in
Width
16 3/8 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Green
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Static Handle
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1, CSA Certified
Inlet (Location)
1 1/4 in NPT Female ( Middle/Top ) with Freeze Protection Valve
Shower Head Material
ABS Plastic
Includes
Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Thermostatically Controlled Electric Heat Traced Cable, Universal Sign
Eyewash Activation
Static Handle
Mounting Style
Standard
Eye Wash Activates By
Handle
ADA Compliance
No
Fitting Material
Galvanized Steel
Shower Head Activates By
Static Handle
Heat Traced
Yes
Eye Wash and Shower Mounting
Floor
Stanchion Finish
Powder Coated
Electrical Ratings
120 V AC
Features
Unique 3-Way Valve Design, Perfect for Extreme Weather Conditions Dropping Down to -30 Degrees F, 1" (2.5 cm) Insulation
Eye Wash Covering
Yes
ANSI Compliant
Yes
Showerhead Material
ABS Plastic
Includes Foot Pedal
No
ANSI Compliance
Primary
Voltage
120 V AC
Includes Showerhead Shroud
No
Inlet Pipe Thread Type
NPT
Minimum Operating Temperature
-30 Degrees F
Installation Type
Plumbed
Series
AXION MSR
Valve Features
Freeze Protection
Bowl Style
No Bowl
Barrier Free
No
Inlet Connection Location
Middle/Top
NEMA Rating
4
Inlet Pipe Gender
Female
Hazardous Location Rating
Class I/Division 2
Electrical Connection Type
Hardwired
Coverage
Eyes and Face
Shower Spray Head Material
Plastic
Eyewash Spray Head Style
Covered
ADA Compliant
No

Description

Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes and Face, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Thermostatically Controlled Electric Heat Traced Cable, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.