Shower with Eyewash, Wall Mount, Stainless Steel Pipe, 32 in H, No Bowl Bowl, Gray
Mfr # 8355WCW
Zoro # G4378893
product price: $2,267.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Height
32 in
Color
Gray
Mount Type
Wall
Environment
General Purpose
Shower Activation
Pull Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8355WCW
Zoro #
G4378893
UPC #
611970354002
Country of Origin
United States
Dimensions
Height
32 in
Shower Spray Head Diameter
10 1/2 in
Inlet Pipe Size
1 in
Width
22 in
Head Dia.
11 in
Mount Hole Diameter
3/16 in
Outlet Pipe Size
2 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Not Rated, Includes AXION MSR Hydrodynamic Design Stainless Steel Showerhead, AXION(R) MSR Eye/Face Wash Head, Brass Pipe and Fittings, Front-Access Maintenance Panel, Inspection Tag, Universal Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.