Sink Faucet
Mfr # 5452LF
Zoro # G2638997
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Number of Handles
1
Flow Rate
0.50 gpm
Handle Type
Self-Closing Lever
Mounting Type
CounterTop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5452LF
Zoro #
G2638997
UPC #
611970328263
Country of Origin
New Zealand
Dimensions
Overall Depth
7 7/8 in
Outlet Height
5 in
Details
Finish
Chrome
Number of Handles
1
Flow Rate
0.50 gpm
Handle Type
Self-Closing Lever
Mounting Type
CounterTop
Item
Sink Faucet,Self Closing,Lever Gooseneck
Standards
CSA Certified & NSF/ANSI/CAN 61-2020 with Q Less Than or Equal To 1
Residential / Commercial
Residential
Includes
Locking Pin; Cup Washer; Lock Washer; Nut Hardware
Body Material
Brass
Series
LF
Inlet Connection Type
UNS
Compatible Series
4110ADA
Shape
Gooseneck
Compatible Brand
Haws
Compatible Manufacturer Part Number
5452LF
Style
Standard
Flow Rate - Maximum
0.5 gpm
Outlet Connection Type
NPT
Flow Type
Aerated
Reach
5 in
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.