Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Striped Label, Paper Stock, Green/White

  • Mfr # SP185

  • Zoro # G2135289


product price: $11.19
/ea

Key Features

Material
Paper Stock
Color
Green/White
Height
1 in
Width
6 in
Features
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP185
Zoro #
G2135289
UPC #
611970370002
Country of Origin
United States

Dimensions

Height
1 in
Width
6 in
Length
21 in

Details

Item
Striped Label
Material
Paper Stock
Color
Green/White
Features
Self-Adhesive

Description

Striped Label, Material Paper Stock, Green/White, Length 21 in, Width 6 in, Height 1 in, Features Self-Adhesive, Showers and Eyewashes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.