Zoro Homepage

Swing Down, Eye/Face Wash W/Head

  • Mfr # 7610S

  • Zoro # G0933552


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
13 5/12 in
Width
6 in
Includes
1/2 in Outside Diameter (1.3 cm) Slip Joint Inlet, Inspection Tag, Pull-Down Valve Body, Universal Sign
Standards
ADA Accessible, ANSI Z358.1, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7610S
Zoro #
G0933552
UPC #
611970347721
Country of Origin
United States

Dimensions

Height
13 5/12 in
Width
6 in
Depth
13 in
Inlet Pipe Size
1/2 in

Details

Item
Plumbed Eyewash
Color
Silver
Includes
1/2 in Outside Diameter (1.3 cm) Slip Joint Inlet, Inspection Tag, Pull-Down Valve Body, Universal Sign
Standards
ADA Accessible, ANSI Z358.1, CSA Certified
Pipe Material
Chrome-Plated Brass
Valve Material
Polished Chrome Brass
Includes Drench Hose
No
Environment
General Purpose
Minimum Flow Rate
4.2 gpm
Inlet Pipe Thread Type
NPT
Includes Foot Pedal
No
ANSI Compliance
Primary
Inlet Pipe Gender
Female
Series
Axion(R) MSR
Hazardous Location Rating
Not Rated
Counter Mount Location
Back of Sink
Installation Type
Plumbed
Coverage
Eyes and Face
Mount Type
Counter
Bowl Style
No Bowl
Barrier Free
No

Description

Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 13 in, Height 13 5/12 in, Width 6 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 1/2 in Outside Diameter (1.3 cm) Slip Joint Inlet, Inspection Tag, Pull-Down Valve Body, Universal Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.