Zoro Homepage

Universal Eyewash Sign

  • Mfr # SP175

  • Zoro # G2131545


product price: $24.19
/ea

Key Features

Material
Plastic
Color
Green
Height
1 in
Width
10 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP175
Zoro #
G2131545
UPC #
611970369327
Country of Origin
United States

Dimensions

Height
1 in
Width
10 in
Length
12 in

Details

Item
Emergency Eyewash Sign
Material
Plastic
Color
Green
Features
Universal, Vertical

Description

Emergency Eyewash Sign, Material Plastic, Green, Length 12 in, Width 10 in, Height 1 in, Features Universal, Vertical, Showers and Eyewashes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.