Zoro Homepage

Wall Mount, Yes ADA, Drinking Fountain

  • Mfr # 1001HPS

  • Zoro # G2638349


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001HPS
Zoro #
G2638349
UPC #
611970313207
Country of Origin
United States

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
304 Stainless steel
Item
Drinking Fountain

Description

Drinking Fountain,Wall Mounted,ADA,HPSS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.