Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, Yes ADA, Drinking Fountain

  • Mfr # 1119FR

  • Zoro # G2638419


product price: $2,438.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1119FR
Zoro #
G2638419
UPC #
611970317571
Country of Origin
United States

Details

Mounting Type
Wall Mount
ADA Compliant
Yes
Material
304 Stainless steel
Item
Drinking Fountain

Description

Drikig Fountain,Freeze Resistant,ADA,SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.