Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Haws Wall Mount, Yes ADA, Drinking Fountain H1107.8

Wall Mount, Yes ADA, Drinking Fountain (Discontinued)

  • Mfr # H1107.8
  • Zoro # G2639189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1107.8
Zoro #
G2639189
UPC #
611970358437
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Pipe Size
1 1/4 in
Drain Outside Diameter
1 1/4 in

Details

Mounting Type
In-Wall
ADA Compliant
Yes
Material
304 Stainless steel
Color
Stainless Steel
Operation
Push Bar Fountain
Item
Single Drinking Fountain
Standards
California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI 61, Section 9
Includes
Back Panel, Bottom Plate, Louvered Intrusion-Proof Grill, Waste Strainer
Vandal Resistant
No
Type
Single Drinking Fountain
Includes Water Chiller
Yes
Minimum Supply Line Pressure
30 psi
Chilling Capacity
8 gph @ 50 Degrees F
Minimum Constant Stream Pressure
30 psi
Basin Material
Stainless Steel
Number of Bubblers
1
Basin Finish
Satin
Bubbler Material
Brass
Fountain Operation
Push Bar Fountain
Inlet Connection Type
IPS
Refrigeration
Refrigerated
Maximum Cold Water Temperature
50 Degrees F
Features
100% Lead Free Waterways, Extra Durability and Maintenance Ease
Includes Water Filter
No
Finish
Gray
Housing Color
Gray
Chiller Compatible
Yes
Environment
Indoor
Station Type
Single Fountain
Bi-Level Field Adjustable
No
Bubbler Finish
Chrome Plated
Fountain Actuation
Front Push Button
Includes Pet Bowl
No
Housing Material
Stainless Steel
Cooling Capacity
8 gph @ 50 Degrees F
Vandal Resistant Features
Vandal Resistant
Water Filter Included
Non-Filtered
Antimicrobial
No
Maximum Constant Stream Pressure
90 psi

Description

Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Gray, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Vandal Resistant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.