Zoro Homepage

Wall Mountng Bracket, Aluminum, Silver, For Use With, Wall Mounted Eye & Eye/Face Wash Model

  • Mfr # SP80

  • Zoro # G0656866


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wall Mounted Eye & Eye/Face Wash Model
Material
Aluminum
Color
Silver
Height
6 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP80
Zoro #
G0656866
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
11 in
Depth
11 in

Details

Item
Wall Mountng Bracket
For Use With
Wall Mounted Eye & Eye/Face Wash Model
Material
Aluminum
Color
Silver
Standards
California Proposition 65
Features
Mounting Bracket
Accessory Type
Mounting Bracket

Description

Wall Mountng Bracket, Accessory Type Mounting Bracket, Color Silver, Depth 11 in, Features Mounting Bracket, For Use With Wall Mounted Eye & Eye/Face Wash Model, Height 6 in, Material Aluminum, Standards California Proposition 65, Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.