Waste Strainer
Mfr # 6458
Zoro # G4729809
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Material
Brass
Size
Flange: 3" dia.; Slip Joint Tailpiece: 1-1/2" OD; 4" L
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6458
Zoro #
G4729809
UPC #
611970341705
Country of Origin
United States
Dimensions
Size
Flange: 3" dia.; Slip Joint Tailpiece: 1-1/2" OD; 4" L
Details
Item
Waste Strainer
Material
Brass
Finish
Chrome Plated
Description
Waste Strainer,Chrome-Plated,Model 6458
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.