Zoro Homepage

Water Dispenser

  • Mfr # 2000HSA.8

  • Zoro # G115093895


product price: $4,542.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
Color
Silver
Voltage
115 V
Cold Water Capacity
3000 gal
Full Load Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000HSA.8
Zoro #
G115093895
UPC #
611970363592
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Overall Height
50 in
Dispensing Area Depth
11 in
Manufacturer Warranty Length
Limited
Overall Depth
18 5/8 in

Description

Bottle Filling Station


  • All models come with a 3,000-gallon filter and a 5-year strainer, providing facilities the flexibility to choose their specific filtration needs.
  • Energy saving feature allows unit to power off the refrigeration system after 2 hours of non-use. Unit will automatically start back up next time unit is used.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • Vandal-resistant sensor resists scratching and water droplet fowling, and is separated from display for maintenance, and sensor features a 20-second timeout function which prevents unwanted use.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.

Restrictions

Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.