Water Filter
Mfr # 6426
Zoro # G4729827
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Application
Drinking Fountains, Electric Water Coolers
For Use With
Drinking Fountains, Bottle Fillers
Standards
NSF/ANSI Standard 61, Section 9
Reduces
Lead
Filter Media
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6426
Zoro #
G4729827
UPC #
611970339436
Country of Origin
United States
Dimensions
Overall Height
10 in
Connection Size
1/4 in
Inside Diameter
2 in
Outside Diameter
2 in
Details
Item
Water Filter
Application
Drinking Fountains, Electric Water Coolers
For Use With
Drinking Fountains, Bottle Fillers
Standards
NSF/ANSI Standard 61, Section 9
Reduces
Lead
Filter Media
Carbon
Micron Rating
10 micron
Flow Rate
0.5 gpm
Service Life
500 gal
Maximum Pressure
60 psi
Connection Type
NPTF
Description
Water Filter Cartridge, Reduces Lead, Micron Rating 10 micron, Flow Rate 0.5 gpm, Inside Diameter 2 in, Outside Diameter 2 in, Overall Height 10 in, Service Life 500 gal, Filter Media Carbon, For Use With Drinking Fountains, Bottle Fillers, Application Drinking Fountains, Electric Water Coolers, Cartridge Media Activated Carbon Block, Compatible Mfr. Model Number Universal, Connection Size 1/4 in, Connection Type NPTF, Filter Design Carbon Block, Filter Type Lead, Maximum Pressure 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.