Shop HAYES
Create Account
808209 10 - 12 Gauge HC3 Crimp; Silver; Pack of 50
- Mfr # 808209
- Zoro # G403708258
product price:Â
$
59.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 808209
- Zoro #
- G403708258
- UPC #
- 9414731379532
- Country of Origin
- China
Description
The easist and most effective means of joining wire. Creates a joint that exceeds the breaking strength of the wire.
Features- HC3 Crimp, 10 - 12 Gauge
- Pack of 50
- Color: Silver
- Capacity: 10 - 12 Gauge
- Dimension: 3.10" H x 2.10" W x 2.10" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.