Shop VEVOR
See all product information
Create Account
Hardware Cloth 48'' x 100' Wire Mesh Roll 19 Gauge Chicken Wire Fence Roll
- Mfr # SS19121248100
- Zoro # G423371951
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter
19 gauge (1.06 mm)
Finish
Galvanized + Black Vinyl
Material
Galvanized Iron Wire + PVC
Height
0.05 in
Width
48.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS19121248100
- Zoro #
- G423371951
- UPC #
- 197988818342
- Country of Origin
- China
- Finish
- Galvanized + Black Vinyl
- Material
- Galvanized Iron Wire + PVC
- Item
- Welded Wire Fences
Dimensions
- Wire Diameter
- 19 gauge (1.06 mm)
- Height
- 0.05 in
- Width
- 48.04 in
- Mesh Size
- 0.5 in x 0.5 in (12.7 x 12.7 mm)
- Length
- 1,200.01 in
Description
VEVOR Hardware Cloth, 48'' x 100' Galvanized Wire Mesh Roll, 19 Gauge Chicken Wire Fence Roll, Vinyl Coating Metal Wire Mesh for Chicken Coop Barrier, Rabbit Snake Fences, Poultry Enclosures Flexible and Easy-to-install Various Applications Long-Lasting Protection Thickened Packaging For Small Animal Exclusion Available in Various Specifications Item Model Number: SS19121248100,Product Net Weight: 22.5kg ±2%,Coating: Galvanized + Black Vinyl,Mesh Size: 0.5inx0.5in/12.7x12.7 mm,Main Material: Galvanized Iron Wire + PVC,Wire Diameter: 19 Gauge/1.06 mm,Product Size: 48inx100ft/1220x30480 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.