Zoro Homepage

Art Achievement Certificate, 8.5in x 11in, PK90

  • Mfr # VA570

  • Zoro # G1425756


product price: $21.49
/pk 90, $0.24/ea

Key Features

Color
Multi
Includes
90 certificates
Width
11"
Recommended Grade
Grade PK+
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA570
Zoro #
G1425756
UPC #
194629025787
Country of Origin
United States

Dimensions

Width
11"

Details

Color
Multi
Includes
90 certificates
Recommended Grade
Grade PK+
Material
Paper
Recommended Age
3+ Years

Description

Art Achievement Certificates are awarded to student who have shown outstanding work in art class and art club. This authentic Hayes certificate features a background image of the tops of crayons with the middle part of the certificate shaped like a paint palette. These beautiful certificates will be a keepsake for years to come. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate reads: Art Achievement Certificate This Honor Is Bestowed Upon _____ in recognition of outstanding achievement in _____ At _____ this _____ day of _____ year of _____. This blank art award can be personalized with the student's name and other information regarding the award. They can either be handwritten or printed with our downloadable template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.