Shop HAYES
See all product information
Create Account
Embossed Certificate Folder, Blue, PK30
- Mfr # VA343
- Zoro # G5637722
product price:Â
$
31.25
/pk of 30, $1.04/ea
Key Features
Color
Blue
Recommended Grade
K+
Recommended Age
5+ Years
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA343
- Zoro #
- G5637722
- UPC #
- 734675823434
- Country of Origin
- China
- Color
- Blue
- Recommended Grade
- K+
- Recommended Age
- 5+ Years
- Material
- Paper
Description
Add a touch of class to every award ceremony with these beautiful Certificate Folders with Gold Foil Stamped laurels. Made of heavy weight paper, they are ideal for our diplomas, awards and certificates. Pre-cut corners to hold 8.5" x 11" certificates. Measures 10" x 13". Pack of 30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.