Zoro Homepage

Excellence 2in Gold Certificate Seals, PK300

  • Mfr # VA314

  • Zoro # G4852954


product price: $32.35
/pk 300, $0.11/ea

Key Features

Color
Gold
Includes
300 stickers
Material
Foil, Adhesive
Recommended Grade
Grade PK+
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA314
Zoro #
G4852954
UPC #
194629026142
Country of Origin
United States

Details

Color
Gold
Includes
300 stickers
Material
Foil, Adhesive
Recommended Grade
Grade PK+
Recommended Age
4+ Years

Description

Excellence Gold Certificate Seals are gold foil certificate seals pre-printed with Excellence add a extra touch of class to every award ceremony! Self-adhesive stickers with serrated edges are also great for recognizing a job well done, awards, prizes, and bulletin board displays. Ideal for any Hayes award, certificate or diploma. Measures 2" diameter. Each pack includes 50 seals. Sold as 6 packs for a total of 300 seals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.