Zoro Homepage

Moving Up Awards, PK90

  • Mfr # VA518

  • Zoro # G4855849


product price: $21.85
/pk 90, $0.24/ea

Key Features

Color
Multi
Includes
90 awards
Material
Paper
Recommended Age
4+ Years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA518
Zoro #
G4855849
UPC #
194629025879
Country of Origin
United States

Details

Color
Multi
Includes
90 awards
Material
Paper
Recommended Age
4+ Years
Recommended Grade
Grade PK+

Description

Moving Up Award Certificate can be given to employees who are receiving a promotion or students who are moving up a level in the classroom! These beautiful, authentically designed Hayes certificates are printed in full color on high quality paper. They will become a keepsake from that special day for years to come. You can give these out at award ceremonies, end of the school year parties, or whenever someone is making a progression forward in school or their career. Certificates measure 8.5" x 11". Each pack includes 30 certificates. Sold as 3 packs for a total of 90 certificates.
Certificate Reads: Moving Up Award This Certifies That _____ has made satisfactory progress and is hereby promoted from _____ to _____ Awarded at _____ School this _____ day of _____ year of _____. These certificates can personalized by handwriting them in or printing them. Downloadable template available online.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.